Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 20A, 2 Pole, 120/240V AC
Mfr # 7260
Zoro # G602943160
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series A
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Actuator Toggle
Product Information
- Brand Blue Sea Systems
- MFR # 7260
- Zoro # G602943160
- UPC # 632085072605
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1-1/2 in |
Depth | 2 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 20A |
Number of Poles | 2 |
AC Voltage Rating | 120/240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 7.5kA at 65V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 32V DC |
Description
7260 A-Series Double Pole Toggle - 20AMP - White
Poles: 2
Color: White
Amperage: 20AMP
Features:
- Meets American Boat and Yacht Council (ABYC) standards
- UL 1077 recognized, TUV certified, CE marked for Europe and CSA certified for Canada
- The industry standard circuit breaker for Blue Sea Systems electrical panels
- Combines switching and circuit protection into a single device
- Used as AC Main circuit protection
- "Trip Free" design cannot be held "ON" during fault current condition
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 4 Holes, Al (9001KY4)
- APC APC® BE850G2 Back-UPS Battery Backup System, 9 Outlets & 2 USB Charging Ports, 850VA /450 Watts (BE850G2)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 250V (ZB4BV6)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Blue, PVC Insulation (C2015A.12.07)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 120V AC (2140)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 10A, 1 Pole, 240V AC (7206)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 100A, Not Rated (7044)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 30A, Not Rated (7136)
- EATON Circuit Breaker, FAZ Series 4A, 3 Pole, 277/480V AC, C Curve (FAZ-C4/3)
- Blue Sea Systems Circuit Breakers