Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, A Series 10A, 1 Pole, 240V AC
Mfr # 7206
Zoro # G802942932
product price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Amps 10A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Toggle
Product Information
- Brand Blue Sea Systems
- MFR # 7206
- Zoro # G802942932
- UPC # 632085072063
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 2.722 in |
Height | 2 in |
Details
Item | Circuit Breaker |
Series | A |
Amps | 10A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Toggle |
Max. AIR Rating | 7.5kA at 65V DC |
Trip Type | Hydraulic Magnetic |
Terminal Connection | Screw |
DC Voltage Rating | 65V DC |
Description
7206 AC/DC Single Pole Magnetic World Circuit Breaker - 10AMP
The World Circuit Breaker meets all American Boat and Yacht Council (ABYC) Standards, is UL 1077 Recognized, TUV Certified, CE marked for Europe, and CSA Certified for Canada.
Features:
- The industry standard circuit breaker for Blue Sea Systems electrical panels
- Combines switching and circuit protection into a single device
- Single pole Quick Trip models are designed specifically for electronics protection
- "Trip Free" design cannot be held "ON" during fault current condition
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- RACO Electrical Box, 45 cu in, Square Box, 2 Gang, Steel, Square (911-2)
- GREENGATE Pir Ceiling 1500 Sqft 120-347V (OAC-P-1500-MV)
- EATON Rocker Switch Lens, White (28-3425-5)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7082)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 1 Pole, Not Rated (7445)
- BLUE SEA SYSTEMS Circuit Breaker, 50A, 120V AC (2142)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 3 Pole, 120/240V AC (7290)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- GE Miniature Circuit Breaker, THQB Series 45A, 2 Pole, 120/240V AC (THQB2145)
- Blue Sea Systems Circuit Breakers