Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 50A, 1 Pole, 240V AC
Mfr # 7459
Zoro # G606151783
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50A
- Number of Poles 1
- AC Voltage Rating 240V AC
- Circuit Breaker Actuator Flat Rocker
- Max. AIR Rating 5kA
Product Information
- Brand Blue Sea Systems
- MFR # 7459
- Zoro # G606151783
- UPC # 632085074593
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 3.53 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Amps | 50A |
Number of Poles | 1 |
AC Voltage Rating | 240V AC |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 5kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID Heat Shrink Tube Assortment (23250)
- EATON BUSSMANN Time Delay UL Class CC Fuse, 10A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-10)
- SECURITIE Cable Tie, Low Profile, 8", 50 lb., Bk, PK100 (CTCH8-60100UVB)
- HUBBELL Paralleling Tee, Red, Female-Male-Male (HBLPTR)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7234)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 50A, 2 Pole, 120/240V AC (7242)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 2 Pole, 120/240V AC (7235)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- SQUARE D Miniature Circuit Breaker, QOB Series 150A, 3 Pole, 120/240V AC (QOB3150VH)
- Blue Sea Systems Circuit Breakers