Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 30A, 1 Pole, Not Rated
Mfr # 7444
Zoro # G4505447
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Flat Rocker
- Max. AIR Rating 10kA
Product Information
- Brand Blue Sea Systems
- MFR # 7444
- Zoro # G4505447
- UPC # 632085074449
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 3.53 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Amps | 30A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 10kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | 80V DC |
Description
Blue Sea 7444 UL-489 Circuit Breaker - 30A Flat Rocker
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A350Ps-1C Proportional (A350PS-1C)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52BP2D2AB)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- QUICKCABLE Neoprene Cable Clamps 1 1/4", PK10 (504409-010)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 16A, 2 Pole, 120/240V AC (7412)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 250A, 3 Pole, 120/240V AC (7477)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7347)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 2 Pole, 120/240V AC (7258)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 50A, Not Rated (7139)
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL21WY15)
- Blue Sea Systems Circuit Breakers