Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 20A, 1 Pole, Not Rated
Mfr # 7443
Zoro # G202942259
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 20A
- Number of Poles 1
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Flat Rocker
- Max. AIR Rating 10kA
Product Information
- Brand Blue Sea Systems
- MFR # 7443
- Zoro # G202942259
- UPC # 632085074432
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 3/4 in |
Depth | 3.53 in |
Height | 3.1 in |
Details
Item | Circuit Breaker |
Amps | 20A |
Number of Poles | 1 |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Flat Rocker |
Max. AIR Rating | 10kA |
Trip Type | Hydraulic Magnetic |
Terminal Connection | #10-32 Screw |
DC Voltage Rating | 80V DC |
Description
7443 UL-489 Circuit Breaker - 20A Flat Rocker
Suitable for use when UL-489 specifications are required (Navy, Army, or Coast Guard vessels, and other vessels covered under CFR 46).
Specifications:
- Amperage: 20A DC
- Actuator Style: Flat Rocker
- Poles: 1
- Maximum Voltage: 80V DC
- Circuit Breaker Type: Magnetic Hydraulic - Trip Free
- Terminal Type: #10-32 Screw Tin-Plated Brass
- Interrupt Capacity: 10000A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD1X3NPW6)
- RACO Electrical Box, 15.8 cu in, Ceiling Box, 2 Gang, Steel, Round (926-1)
- SIEMENS Push Button operator, 30 mm, Red (52BM9W2)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- BLUE SEA SYSTEMS Circuit Breaker, 40A, Not Rated (2137)
- BLUE SEA SYSTEMS Circuit Breaker, 10A, Not Rated (2132)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7347)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 40A, Not Rated (7182)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 40A, 2 Pole, 120/240V AC (7416)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 25A, Not Rated (7080)
- EATON Molded Case Circuit Breaker, EG Series 80A, 3 Pole, 347/600V AC (EGE3080FFG)
- Blue Sea Systems Circuit Breakers