Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 187 Series 60A, Not Rated
Mfr # 7040
Zoro # G4491158
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 187
- Amps 60A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Panel
Product Information
- Brand Blue Sea Systems
- MFR # 7040
- Zoro # G4491158
- UPC # 632085070403
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 2.26 in |
Depth | 2.482 in |
Height | 3.386 in |
Details
Item | Circuit Breaker |
Series | 187 |
Amps | 60A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 14V DC |
Trip Type | Thermal |
Terminal Connection | 5/16 in-18 Stud |
DC Voltage Rating | 48V DC |
Description
Blue Sea 7040 187 - Series Thermal Circuit Breaker - 60Amp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCON SYSTEMS Mppt Solar Chrg Ctrl, 12/24V 30A, 20A Load (TP-SC24-30N-MPPT)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F43125)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA292N)
- DUROMAX Portable Generator, Gasoline/Liquid Propane, 9,500 W/9,025 W Rated, 12,000 W/11,400 W Surge (XP12000EH)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 100A, 1 Pole, 240V AC (7250I)
- BLUE SEA SYSTEMS Circuit Breaker, 10A, Not Rated (2132)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 8A, 1 Pole, 240V AC (7299)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- GE Molded Case Circuit Breaker, THQL Series 80A, 2 Pole, 120/240V AC (THQL2180)
- Blue Sea Systems Circuit Breakers