Shop All Circuit Breakers
Blue Sea Systems
Circuit Breaker, 187 Series 200A, Not Rated
Mfr # 7049
Zoro # G510660432
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 187
- Amps 200A
- AC Voltage Rating Not Rated
- Circuit Breaker Actuator Lever
- Circuit Breaker Mounting Style Panel
Product Information
- Brand Blue Sea Systems
- MFR # 7049
- Zoro # G510660432
- UPC # 632085070496
- Country of Origin China
- Category Circuit Breakers
Dimensions
Width | 2.26 in |
Depth | 2.482 in |
Height | 3.386 in |
Details
Item | Circuit Breaker |
Series | 187 |
Amps | 200A |
AC Voltage Rating | Not Rated |
Circuit Breaker Actuator | Lever |
Circuit Breaker Mounting Style | Panel |
Max. AIR Rating | 5kA at 14V DC |
Trip Type | Thermal |
Terminal Connection | 5/16 in-18 Stud |
DC Voltage Rating | 48V DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 21.20 to 27.70A (CR123C228B)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- NEWHOUSE HARDWARE Wired TriVolt Doorbell Transformer 8vac/10VA, 16vac/10VA or 24vac/20VA (3TRAN)
- EATON 5PK TypeCH Filler Plate (CHFPP)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 300A, 3 Pole, 120/240V AC (7271)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 25A, Not Rated (7135)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 150A, Not Rated (7189)
- BLUE SEA SYSTEMS Circuit Breaker, 30A, 1 Pole, Not Rated (7444)
- BLUE SEA SYSTEMS Circuit Breaker, 187 Series 60A, Not Rated (7040)
- UBI Circuit Breaker, UBIF Series 35A, 2 Pole, 120/240V AC (UBIF0235N)
- Blue Sea Systems Circuit Breakers