Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar Cover, 1000A, 150V
Mfr # 1990
Zoro # G103532467
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1000A
- Voltage 150V
- Fusible Yes
Product Information
- Brand Blue Sea Systems
- MFR # 1990
- Zoro # G103532467
- UPC # 632085019907
- Country of Origin Thailand
- Category Busways & Bus Plugs
Details
Item | Busbar Cover |
Amps | 1000A |
Voltage | 150V |
Fusible | Yes |
Description
PowerBar 1000 - 8 3/8" Terminal Studs w/Cover
Complex wiring systems require a single point to consolidate large and small conductors. The PowerBar 1000 offers a 1,000 Amp busbar with various size studs and screws to connect conductors and fuse blocks.
Features:
Specs:
Complex wiring systems require a single point to consolidate large and small conductors. The PowerBar 1000 offers a 1,000 Amp busbar with various size studs and screws to connect conductors and fuse blocks.
Features:
- 1,000 Amp busbar for large complex wiring systems
- Tin plated pure electrical copper for maximum conductivity
- Stepped bus design offers two elevations for conductors which doubles the density of the wire loom compared to traditional bus bars
- Busbar and fuse block elevations match common fuse blocks allowing for multiple fuse block attachment, eliminating the need for connecting cables
- One-piece serrated flange nuts ensure correct and secure connections
- Stainless steel 8-32 screws with captive lock washers for securing smaller gauge wires
- Busbar may be cut to a shorter length to accommodate constricted spaces
- Bi-directional busbar end caps allow the ganging of additional busbars
- Snap on insulating cover meets ABYC and USCG requirements and includes label recess
Specs:
- Number of Terminal Studs: 8
- Continuous Rating: 1000A
- Bus Material: Tin-Plated Copper C11000
- Mounting Holes: Accepts #10 (M5) Screws
- Terminal Stud Size: 3/8
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDC, 1 Gang, Aluminum (FDC-1-100-A)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (XTCE009B10C)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-8012)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356)
- Blue Sea Systems Busways & Bus Plugs