Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 150A, 300V AC, 48V DC
Mfr # 2303
Zoro # G903532933
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150A
- Voltage 300V AC, 48V DC
Product Information
- Brand Blue Sea Systems
- MFR # 2303
- Zoro # G903532933
- UPC # 632085023034
- Country of Origin United States
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 150A |
Voltage | 300V AC, 48V DC |
Description
2303 150AMP Common BusBar 4 x 1/4" Stud Terminal
Features:
- Stud design provides direct terminal to bus contact for low resistant connection
- Stainless steel studs allow high torquing for excellent electrical contact
- Tin-plated copper bus for maximum conductivity and resistance to corrosion
- UV 94-VO rated (self extinguishing) base material resists high heat
- Press on insulating cover attaches to studs and allows unobstructed wire access
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite Power Strip 19In 1U 20Amp Rackmount Rs-1215-20 (RS-1215-20)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, Green, PVC Insulation (76502.18.06)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 2.68 in., Plastic (XALD01H7)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45144 (HBLI45144)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2307)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115040020)
- Blue Sea Systems Power Distribution