Shop All Busways & Bus Plugs
Blue Sea Systems
Busbar, 100A, 300V AC, 48V DC, 3 Wire
Mfr # 2356100
Zoro # G205728560
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 100A
- Voltage 300V AC, 48V DC
- Phase/Wire 3 Wire
- Fusible Yes
Product Information
- Brand Blue Sea Systems
- MFR # 2356100
- Zoro # G205728560
- UPC # 632085235611
- Country of Origin Mexico
- Category Busways & Bus Plugs
Details
Item | Busbar |
Amps | 100A |
Voltage | 300V AC, 48V DC |
Phase/Wire | 3 Wire |
Fusible | Yes |
Description
2356100 - Water Resistant 100A Busbar with Cover
Water-resistant bussing for harsh environments. Built with wing screws for toolless access.
Features:
- Accepts a wide range of wire sizes
- Includes 3 wire plugs to maintain a water-resistant rating if less than 4 wires are used
- Nests with other water-resistant 100A common busbars and ST-Blade water resistant fuse block for space-saving wiring
- Ideal for positive distribution and for the collection of negative or AC ground circuits
- Meets ABYC/USCG insulation requirements
- Tin-plated copper busses and fuse clips
- Includes four (4) write-on circuit labels
- Small format standard and custom labels are available
- Wing-screws designed for tool-free installation of cover to meet ABYC compliance
Technical Specifications:
- Cover - yes
- Maximum Voltage - 300V AC - 48V DC
- Terminal Stud - 1 x #10-32
- Continuous Rating - 100A AC or DC
- Bus Material - Tin-plated Copper
- Mounting Holes - Accepts 1/4" (6mm) screws
- Terminal Screws - 4 x # 8-32
- Wire Size - Input - (1) 8 AWG to 4 AWG
- Wire Size - Load - (4) 16 AWG to 10 AWG
In the Box:
- 2356100 Busbar
- Instruction Manual
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Flanged Locking Receptacle 2P 3W 125VAC (HBL4715)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY5262I)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA46)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- BLUE SEA SYSTEMS Blue Sea 2709 Cover f/DualBus 2701 (2709)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2302-BSS)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1992)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2723)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- Blue Sea Systems Busways & Bus Plugs