Shop All Marine Pumps & Plumbing
Blue Sea Systems
Blue Sea Contura 3 Bilge Pump Control Panel
Mfr # 8665
Zoro # G505728543
original price:
$108.99
7% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 8665
- Zoro # G505728543
- UPC # 632085086657
- Country of Origin Mexico
- Category Marine Pumps & Plumbing
Description
8665 Contura 3 Bilge Pump Control Panel
Blue Sea Systems water resistant 12/24 Volt DC Bilge Pump control panel with Contura rocker switch and fuse holder for fuses up to 20amp
Features:
- Designed for 12 or 24V DC systems
- ON - OFF - AUTO Contura Switch
- Watertight mounting gasket
- Fuse holders accept commonly available AGC and MDL glass fuses
- "ON” LED embedded in switch indicates the pump is running
- Completely wired and ready to install
Specifications:
- Weatherproof - Water Resistant
- No. of Bilge Pumps - three (3)
- Nominal Voltage - 12/24V
- Panel Cumulative Rating - 45A
- Switch Rating: 20A @ 12V DC / 15A @ 24V DC
- Dimensions (H x W x D) - 3.75" x 5.25" x 3"
In the Box:
- Panel Mount AGC/MDL Fuse Holder (P/N 5021) x three (3)
- Contura III Switch SPDT - On - OFF - (ON) (P/N 7944) x three (3)
- Black 60 Label Set (P/N 8214)
*Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Ball, Replacement, Cat III 8" x6" x3" (A-RB003)
- AFTERMARKET 8302210 Clutch Alignment Tool, .590in. Pilot Dia., 19 Spline, Fits Kubota (8302210-HYC)
- LISLE Bearing and Seal Installer Master Set (12980)
- GENUINE Belt Tensioner, MD362861 (MD362861)
- RARITAN Atlantes Freedom White Toilet Control Remote Pump 12V (AVHWR01203)
- GROCO Bronze Pipe Nipple - 1-1/4" NPT (PN-1250)
- GROCO 1-1/2" Bronze Combo Scoop Thru-Hull w/Nut (STH-1500-W)
- SCANDVIK 10485P Chrome Plated Brass Basin / Head Mixer Faucet (10485P)
- RULE Pump, 3/4 MNPT Tapered, 2.1A (401FC)
- RULE Shower Drain Box w/800 GPH Pump - 12V (98B)
- JABSCO Joker Valve (44106-1000)
- Blue Sea Systems Marine Pumps & Plumbing