Shop All Boat Steering, Controls & Accessories
Blue Sea Systems
Blue Sea 9077 Switch, AC 240VAC 63A OFF +3 Positions
Mfr # 9077
Zoro # G303072558
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 9077
- Zoro # G303072558
- UPC # 632085090777
- Country of Origin United States
- Category Boat Steering, Controls & Accessories
Description
9077
Switch, AC 240VAC
Amperes65Positions3+OFFPoles3
Switch, AC 240VAC
Amperes65Positions3+OFFPoles3
- Switches 3 - 120/240 Volt AC sources
- Switches both lines (hot) and neutral
- Compact solution when circuit protection is provided elsewhere
- Allows connecting one of two different AC sources to one circuit
- Mounts in panels up to 0.16" (4.00mm) thick
- Heavy duty industrial rated switch
- Intuitive function - One hand operation
- UL listed
- 600 Volt AC max
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra T1029-4 Termination Adapter - 3" Bayonet, Round (T1029-4)
- WATERWAY PLASTICS Waterway Plastics WW6408210V 6 in. Ultra Suction with 2 in. Equalizer Fitting; White (WW6408210V)
- METRA 2008-2010 Bmw 1 Series/2006-2010 Bmw 3 Series 2 Din Installation (959306B)
- ILC Replacement For POWER SONIC, YB25LC1 (YB2.5L-C-1)
- BLUE SEA SYSTEMS Blue Sea 4141 Switch Meter Toggle SPTT On-On-On (4141)
- BLUE SEA SYSTEMS Blue Sea Systems 9001E-BSS e-Series Selector Battery Switch (9001E-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 9002E-BSS e-Series Selector Battery Switch with AFD (9002E-BSS)
- BLUE SEA SYSTEMS Blue Sea 8296 Contura Switch Actuator - Black - No Lense (8296)
- BLUE SEA SYSTEMS Blue Sea 9009 Switch, AC 120VAC 32A OFF +2 Position (9009)
- BLUE SEA SYSTEMS Blue Sea Systems 4307-BSS WeatherDeck 12V DC Waterproof Switch Panel - 6 Position (4307-BSS)
- UFLEX USA UFlex M66 18' Fast Connect Rotary Steering Cable Universal (M66X18)
- Blue Sea Systems Boat Steering, Controls & Accessories