Shop All Boat Steering, Controls & Accessories
Blue Sea Systems
Blue Sea 8282 Water Resistant Contura III Switch - Black
Mfr # 8282
Zoro # G903046423
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 8282
- Zoro # G903046423
- UPC # 632085082826
- Country of Origin Mexico
- Category Boat Steering, Controls & Accessories
Description
Water Resistant Contura Switch - Black
PN:8282Pole:SingleThrow:SingleAction ( ) = momentary:OFF - ONEmbedded LEDs:1
Features:
Specifications Rating: 12 Volts DC20 Amperes Rating: 24 Volts DC15 AmperesLightedLED rated 100,000 hours 1/2 lifeSealsInternal and external gasket panel sealTemperature Rating-40°C to 85°CMounting Hole1.45" x 0.83"LED Amperage18 Milliamperes
PN:8282Pole:SingleThrow:SingleAction ( ) = momentary:OFF - ONEmbedded LEDs:1
Features:
- Vibration, shock, thermoshock, moisture and salt spray resistant
- Specially manufactured for mounting in Blue Sea Systems' water resistant panels
- Ignition Protected - Safe for installation aboard gasoline powered boats
- Meets UL1500 and ISO8846 ignition protection requirements
Specifications Rating: 12 Volts DC20 Amperes Rating: 24 Volts DC15 AmperesLightedLED rated 100,000 hours 1/2 lifeSealsInternal and external gasket panel sealTemperature Rating-40°C to 85°CMounting Hole1.45" x 0.83"LED Amperage18 Milliamperes
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 7 x 2-1/4 x 7 In (BF7742)
- BETA 1 FILTERS Spin-On replacement filter for 2116110 / GARDNER DENVER (B1SO0001284)
- KEEPER Truck Cargo Net, Adjustable, Fits Common Truck Beds, 51"X77" (6146)
- VALVOLINE Power Steering Fluid, 32 Oz, Amber (VV335)
- BLUE SEA SYSTEMS Blue Sea 4151 WeatherDeck Toggle Switches (4151)
- BLUE SEA SYSTEMS Blue Sea 1331 AC Insulating Cover f/1 Module (1331)
- BLUE SEA SYSTEMS Blue Sea Systems 6007-BSS m-Series Mini Selector Battery Switch - Red (6007-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 7157-BSS Marine Grade Short Stop Circuit Breaker - 50A (7157-BSS)
- BLUE SEA SYSTEMS 4321 Circuit Breaker Switch Panel 4 Position - Gray w/12V Soc (4321)
- BLUE SEA SYSTEMS 1464 12 Position Switch CLB + Meter Square (1464)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 25-Pack (242246)
- Blue Sea Systems Boat Steering, Controls & Accessories