Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 8086 AC 3 Sources +12 Positions/DC Main +19 Position Toggle C
Mfr # 8086
Zoro # G403077149
product price: $1,679.99
/ea
Free Shipping & Returns
$1,679.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 8086
- Zoro # G403077149
- UPC # 632085080860
- Country of Origin United States
- Category Marine & Boat Speakers & Navigation
Description
8086 AC 3 Sources +12 Positions/DC Main +19 Position Toggle Circuit Breaker Panel - White Switches
Features:
- Includes set of 30 common AC and 30 common DC labels
- All AC and DC buses installed, fully pre-wired
- Label backlighting pre-installed
- All LEDs installed
- Maximum panel Amperage
- 100 Amperes DC
- 50 Amperes AC
AC Features:
- Two separate AC load groups with transfer switch to combine into one load group
- Switch allows Ammeter and Voltmeter to read either AC load group
- Reverse polarity indicators on both AC load groups
- Ready for installation of optional 4031 AC Isolation Cover
- 9353, 0-150 Volt AC Voltmeter
- 9630, 0-50 Amp AC Ammeter
DC Features:
- 100 Amp C-Series circuit breaker provides main circuit protection and switching for DC branch circuits
- 8003, 8-16 Volt DC Voltmeter
- 8017, 0-100 Amp DC Ammeter
Specifications:
- AC Positions: Source Selectors +12
- DC Positions: Main +19
- 120 Volts AC
- 12 Volts DC
- (3) 30A - (1) 50A - (6) 15A AC Circuit Breakers
- (1) 100A - (13) 15A DC Circuit Breakers
*Combined AC/DC panels require a AC Insulating Cover to meet ABYC Standards
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Spinnaker Pole Ring Curved Base (RF41)
- ERICKSON 53.5"X19.5"X5" Aluminum Cargo Carrier / Fits 2" & 1.25" Receiver (07701)
- HUMMINBIRD AutoChart Zero Lines Map Card (600033-1)
- TIMBREN 0509 F250 SUPERDUTY 2WD4WD REAR SUSPENSION ENHANCEMENT SYSTEM (FR250SDF)
- BLUE SEA SYSTEMS Blue Sea Analog Meter Shunt 100A/50mV (9230)
- BLUE SEA SYSTEMS Blue Sea 9001e e-Series Battery Switch Selector (9001E)
- BLUE SEA SYSTEMS Blue Sea 8379 DC Main + 20 Positions (8379)
- BLUE SEA SYSTEMS Blue Sea Systems 8023 Traditional Metal DC Circuit Breaker Panel - 8 Positions (8023)
- BLUE SEA SYSTEMS Blue Sea Systems 7214-BSS A-Series White Toggle Circuit Breaker - Single Pole, 20A (7214-BSS)
- BLUE SEA SYSTEMS Blue Sea AC Panel Extended Label Kit (8067)
- DAVIS INSTRUMENTS Mounting Tripod (7716)
- Blue Sea Systems Marine & Boat Speakers & Navigation