Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 7717 ML-RBS Remote Battery Switch w/Manual Control Auto-Relea
Mfr # 7717
Zoro # G303077072
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 7717
- Zoro # G303077072
- UPC # 632085077143
- Country of Origin Mexico
- Category Marine & Boat Speakers & Navigation
Description
ML-RBS Remote Battery Switch with Manual Control Auto-Release - 24V
Auto Releasing ML-Series Remote Battery Switch with SPST Switching Provides 500A switching and features of current ML Remote Battery Switches, but can be controlled with SPST or SPDT switch for applications where a normally open relay is desired
Specifications
Control Circuit Connection:Tinned Wire
Nominal Voltage:24V DC
Manual Control: Yes
Coil Function: Auto releasing
Mounting: #10
Amperage Operating Current:8mA when OFF/13mA when ON
Amperage Operating Current when changing state: <4A (40 ms)
Control Circuit Voltage: 20.2 to 32.9V DC
Continuous Rating: 500A
Intermittent Rating: 700A (5 min)
Cranking Rating: 10 sec 2500A
Cranking Rating: 1 min 1100A
Minimum Operating Temperature: -10° C
Maximum Operating Temperature: 50° C
Cable Size to Meet Ratings: 2x (4/0)
Live Current Switching: 300A @ 12V DC 10,000 Cycles
Master Control Switch Capability: Yes
Mechanical Endurance: 100,000 Cycles
Switching Cycles: 100000
Terminal Ring Diameter Clearance: 1.18" (29.97mm)
Terminal Stud Length: 0.875" (22.23mm)
Terminal Stud Size: 3/8-16 (M10)
Terminal Stud Torque: 140 in-lb (15.82 Nm)
Weight: 1.75lb (0.79 kg)
- Manual override knob provides an added level of safety allowing control with or without power and offering LOCKED OFF capability for servicing
- LED output to remotely indicate switch state - requires optional LED
- 3/ 8"-16 tin-plated copper studs for maximum conductivity and corrosion resistance
- 7/ 8" (22mm) stud length accepts multiple cable terminals
- Label recesses for circuit identification
- Silver alloy contacts provide high reliability for switching live loads
Auto Releasing ML-Series Remote Battery Switch with SPST Switching Provides 500A switching and features of current ML Remote Battery Switches, but can be controlled with SPST or SPDT switch for applications where a normally open relay is desired
Specifications
Control Circuit Connection:Tinned Wire
Nominal Voltage:24V DC
Manual Control: Yes
Coil Function: Auto releasing
Mounting: #10
Amperage Operating Current:8mA when OFF/13mA when ON
Amperage Operating Current when changing state: <4A (40 ms)
Control Circuit Voltage: 20.2 to 32.9V DC
Continuous Rating: 500A
Intermittent Rating: 700A (5 min)
Cranking Rating: 10 sec 2500A
Cranking Rating: 1 min 1100A
Minimum Operating Temperature: -10° C
Maximum Operating Temperature: 50° C
Cable Size to Meet Ratings: 2x (4/0)
Live Current Switching: 300A @ 12V DC 10,000 Cycles
Master Control Switch Capability: Yes
Mechanical Endurance: 100,000 Cycles
Switching Cycles: 100000
Terminal Ring Diameter Clearance: 1.18" (29.97mm)
Terminal Stud Length: 0.875" (22.23mm)
Terminal Stud Size: 3/8-16 (M10)
Terminal Stud Torque: 140 in-lb (15.82 Nm)
Weight: 1.75lb (0.79 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER JOHN DEERE AL118321 Hydraulic Filter Replacement (MF0593108)
- HALTEC Valve Fishing Tool, 24 In (TL-645-24)
- DAYCO 7/8 In. X 50 Ft. Heater Hose, 80318 (80318)
- BRUSH RESEARCH MANUFACTURING PWAST Parts Wash Brush, Straight Handle, Flow Thru Style With Tube, Synthetic Soft Tip (PWAST)
- BLUE SEA SYSTEMS Blue Sea Systems 1733 Mini OLED DC Voltmeter (1733)
- BLUE SEA SYSTEMS Blue Sea 8120 Breaker Panel 5 Position w/DC Socket & Dual USB (8120)
- BLUE SEA SYSTEMS Blue Sea 8248 DC Digital Multimeter w/ Alarm (8248)
- BLUE SEA SYSTEMS 187 Series DC Circuit Breaker - Panel Mount, 50 Amps (7039)
- BLUE SEA SYSTEMS Blue Sea Red LED Indicator Light (8171)
- BLUE SEA SYSTEMS Blue Sea 8379 DC Main + 20 Positions (8379)
- SHAKESPEARE Shakespeare 5225-XT 8' VHF Galaxy Antenna 6dB Gain Reduced Length (5225-XT)
- Blue Sea Systems Marine & Boat Speakers & Navigation