Shop All Automotive Fuses, Breakers & Fuse Boxes
Blue Sea Systems
Blue Sea 5161 600A ANL Fuse
Mfr # 5161
Zoro # G002943128
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 5161
- Zoro # G002943128
- UPC # 632085051617
- Country of Origin Mexico
- Category Automotive Fuses, Breakers & Fuse Boxes
Description
5161
ANL Fuse
600A
ANL Fuse
600A
- Silver-plated connector blades for corrosion resistance
- Visible indication of blown condition
- 6,000 Ampere Interrupt Capacity (AIC) satisfies ABYC requirements for main DC circuit protection on large battery banks
- For use with Blue Sea Systems' ANL Fuse Blocks
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- STENS Air Filter For Stihl Oem : 4137 124 2800 (100-709)
- RONSTAN Tie Ball Black 25mm (RF1316BLK)
- HEARTLAND DISTRIBUTION & SUPPLY Polypropylene Towing Rope (R37.5-0-30)
- BLUE SEA SYSTEMS Blue Sea Systems 7057-BSS Push Button Reset Only Quick Connect Circuit Breaker - 20 Amp (7057-BSS)
- BLUE SEA SYSTEMS Blue Sea Systems 5215-BSS AGC Fuse - 10 Amp, Pack of 5 (5215-BSS)
- BLUE SEA SYSTEMS Blue Sea 5125 100A ANL Fuse (5125)
- BLUE SEA SYSTEMS Blue Sea Systems 5217-BSS AGC Fuse - 15 Amp, Pack of 5 (5217-BSS)
- BLUE SEA SYSTEMS Blue Sea 5133 ANL Fuse - 300AMP (5133)
- BLUE SEA SYSTEMS Blue Sea 5292 easyID ATC Fuse - 5 Amp (5292)
- BLUE SEA SYSTEMS Blue Sea 5254 MIDI/AMI Fuse 70 Amp (5254)
- Blue Sea Systems Automotive Electrical