Blue Sea Systems

Blue Sea 3003 HD-Series Battery Switch Selector with Alternator Field Disconnect


product price: $151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

HD-Series Battery Switch Selector with Alternator Field DisconnectPN: 3003500 Amperes Continuous Rating for large diesel engines500 Ampere Continuous RatingAccepts 4/0 battery cablesIgnition protected - safe for installation aboard gasoline powered boats.870" (22.01mm) stud length to accept 4 or more cable terminals1/2" (M12) Tin-plated copper studs for maximum conductivity and corrosion resistanceMeets American Boat and Yacht Council (ABYC) requirements for battery switchesTactile textures indicate knob position by feel onlyCase design allows surface or rear panel mountingFits all Perko and Guest low amperage battery switch hole patternsSPECIFICATIONSInrush Rating: 0.25 sec (10 repeats)1750 Amperes DCCranking Rating: 9.75 sec (10 repeats)1000 Amperes DCIntermittent Rating: (UL 1107)700 Amperes DC Continuous Rating: (UL 1107)500 Amperes DCVoltage Rating48 Volts DC MaximumCase MaterialReinforced PolycarbonateTerminal Hole Size1/2" (M12)Torque220 in-lbs.Product : BLUE SEA 3003 BATTERY SWITCH HD SELECTOR AF Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 3003 UPC : 632085030032

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.