Shop All Busways & Bus Plugs
Blue Sea Systems
Blue Sea 2710 Cover f/DualBus 2702
Mfr # 2710
Zoro # G803532613
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/8 in
- Width 2-3/8 in
- Depth 6-3/8 in
Product Information
- Brand Blue Sea Systems
- MFR # 2710
- Zoro # G803532613
- UPC # 632085027100
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 7/8 in |
Width | 2-3/8 in |
Depth | 6-3/8 in |
Details
Item | Busbar Cover |
Description
2710 Cover for DualBus 2702
Specifications:
- Length: 6-3/8"
- Height: 7/8"
- Width: 2-3/8"
- Weight: 0.04lb
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- HUBBELL WIRING DEVICE-KELLEMS Din Rail Utility Box, Device Plate, Duplex Opening, Gray (KP8GY)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2105)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2300-BSS)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 100A, 48V DC (2306)
- PANDUIT Grounding Busbar, Copper (GB2B0306TPI-1)
- Blue Sea Systems Busways & Bus Plugs