Shop All Busways & Bus Plugs
Blue Sea Systems
Blue Sea 2709 Cover f/DualBus 2701
Mfr # 2709
Zoro # G003532598
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7/8 in
- Width 2-1/2 in
- Depth 4-3/16 in
Product Information
- Brand Blue Sea Systems
- MFR # 2709
- Zoro # G003532598
- UPC # 632085027094
- Country of Origin United States
- Category Busways & Bus Plugs
Dimensions
Height | 7/8 in |
Width | 2-1/2 in |
Depth | 4-3/16 in |
Details
Item | Busbar Cover |
Description
2709 Cover For DualBus for 2701
Specifications:
- Length: 4-3/16"
- Height: 7/8"
- Width: 2-1/2"
- Weight: 0.03lb
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protctr, 16A, PushButtn, Frame B (XTPB016BC1)
- REIKU Connector, 0.472 in., Black, Nylon (VPGRB-12N02)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- HUBBELL Wall Switch, 20A, Brown, 1 HP, 2-Pole Switch (CSB220)
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2722)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2304)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC, 3 Wire (2356100)
- BLUE SEA SYSTEMS Busbar Cover, 1000A, 150V (1990)
- BLUE SEA SYSTEMS Busbar, 250A, 300V AC, 48V DC (2126)
- PANDUIT Busbar Kit, Various (RGRB19Y)
- Blue Sea Systems Power Distribution