Shop All Terminal Blocks
Blue Sea Systems
Blue Sea 2202 Red Terminal Feed Through Connectors
Mfr # 2202
Zoro # G604028025
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 2202
- Zoro # G604028025
- UPC # 632085022020
- Country of Origin China
- Category Terminal Blocks
Description
Terminal Feed Through ConnectorsPart #: 2202 Feed Through Terminals are perfect for passing high current cables through hulls decks and bulkheads. Large cables passed through holes are subject to chafing even when protective grommeting is used. Terminal Feed Through Connectors eliminate chafing and provide excellent strain relief for the cable. The large size terminals have a mounting face that can be gasketed or bedded to provide a water tight installation.SpecificationsBase MaterialThermoplasticStud MaterialTin-Plated Brass SizeSmallDescription5/16" - 18 Stud Continuous Amperage250A ColorRedWeight Lb.69Product : BLUE SEA 2202 RED TERMINAL FEED-THROUGH Manufacturer : BLUE SEA SYSTEM Manufacturer Part No : 2202 UPC : 632085022020
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
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- HUBBELL Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (HBL5379C)
- TECHFLEX Sleeving, 1.000 In., 100 ft., Black (FGN1.00BK100)
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 1 (QO2000NS)
- BLUE SEA SYSTEMS Blue Sea 2508 Terminal Block 30AMP - 8 Circuit (2508)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ZORO SELECT Terminal Strip, 30A, 20 Pole, 600VAC (6ZEJ7)
- Blue Sea Systems Terminal Blocks