Shop All Marine & Boat Speakers & Navigation
Blue Sea Systems
Blue Sea 1739 Mini OLED Tank Meter - Yellow
Mfr # 1739
Zoro # G603046433
$55.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Sea Systems
- MFR # 1739
- Zoro # G603046433
- UPC # 632085017392
- Country of Origin China
- Category Marine & Boat Speakers & Navigation
Description
1739 Mini OLED Tank Meter - Yellow
Monitors essential electrical system parameters on a bright, waterproof, daylight readable OLED screen.
Features:
- Compact size enables mounting in any convenient location
- Reverse polarity protected
- Mounts in a common 1-1/8 in hole
- Color: Yellow
- Meter: Tank Meter
- Nominal Voltage: 12V DC/24V DC
- Resolution: 5%
- Input Voltage: 8V-36V DC
- Operating Current: 17mA
- Switching Cycles: 10,000
- Weight: 0.30lb (0.14 kg)
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Round Bore Implement Yoke (Double Keyway & Set Screw) 4" x3" x5" (A-806-3520)
- PARKER Union, 1/2 In (62PTC-8)
- WAI GLOBAL Alternator, ALTDR 10SI, 63 Amp12 Volt, CW, 1Groove Pulley, 0300 Plug Clock, 3Wire System (7127-3N)
- ILCO LAL RKE-HYUN-4B1 HYUNDAI 4 BUTTON REMOTE KEYLESS ENTRY (ILCO-AX00010410)
- BLUE SEA SYSTEMS 187 Series DC Circuit Breaker - Panel Mount, 50 Amps (7039)
- BLUE SEA SYSTEMS Blue Sea Stud Mount Insulating Booths - 2-Pack - Red (4000)
- BLUE SEA SYSTEMS Blue Sea 8366 AC Rotary Switch Panel 30 Ampere 3 Positions + OFF, 2 Po (8366)
- BLUE SEA SYSTEMS 8237 AC Digital Voltmeter (8237)
- BLUE SEA SYSTEMS Blue Sea 5024 ST-Blade Battery Terminal Mount Fuse Block Kit (5024)
- BLUE SEA SYSTEMS AC 8 Position Circuit Breaker Panel (8059)
- BLUE SEA SYSTEMS 2001 Power Post High Amperage Cable Connector 1/4" Stud (2001)
- Blue Sea Systems Marine & Boat Speakers & Navigation