Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue
Mfr # BR-NECR-MBCH-CR-T0-A1-CF-EG-ESDBLU
Zoro # G6704953
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style ESD Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Blue
- Seat Height Range 21-1/2" to 29"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NECR-MBCH-CR-T0-A1-CF-EG-ESDBLU
- Zoro # G6704953
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 21-1/2" to 29" |
Seat Width | 19 in |
Back Width | 16 1/2 in |
Seat Depth | 18 in |
Back Height | 11 1/2 in |
Seat Height - Minimum | 21 1/2 in |
For Workbench Height | 32 to 36 in |
Seat Height - Maximum | 29 in |
Description
ESD/Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 19 in, Seat Depth 18 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- KIMBLE CHASE Pipette, Orange, Glass, PK500 (72120-10110)
- OAKTON Buffer Solution, pH 7.00, 1 gal. Bo, PK4 (05942-45)
- CORNING PYREX Plain Watch Glass/Beaker Cov, PK 12 (9985-150)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 19-3/4" to 27-1/2", No Arms, Black (BR-HPMBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, Chrome, CF, Glides (BR-TPHBCH-CR-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools