Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vin Med Ben Chair w/ Med Bk BLK CL10
Mfr # BR-CLR-VMBCH-MB-CR-CF-CC-8540
Zoro # G6770001
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 21-1/2 in to 29 in
- Seat Depth 17 in
- Seat Width 18 1/2 in
- Back Height 18 in
- Back Width 16 1/2 in
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VMBCH-MB-CR-CF-CC-8540
- Zoro # G6770001
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 21-1/2 in to 29 in |
Seat Depth | 17 in |
Seat Width | 18 1/2 in |
Back Height | 18 in |
Back Width | 16 1/2 in |
For Workbench Height | 32 to 36 in |
Seat Height - Maximum | 29 in |
Seat Height - Minimum | 21 1/2 in |
Description
Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG CEILING & WALL SOLUTIONS Air Purification System, MERV 6 Filter (CTBP51UHZUVCN)
- UNITED SCIENTIFIC Aluminum Spring Scale, 5000G / 50N, Gold (SB5000-A)
- RPI Proteinase K, 50 MG (P50220-0.05)
- RPI Glycine, Free Base, 100 G (G36050-100.0)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-CF-RC-BLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Basic Poly Med Bench Chair, Casters (BR-BPMBCH-RG-NF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 26-1/4" to 36", Adjustable Arms, Black (BR-ESD-VHBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench, Chair, Chrome, CF, Casters (BR-TPHBCH-CR-A0-CF-CC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools