Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Vin Hi Bench Chair w/ Med Bk CF Cast Blu
Mfr # BR-VHBCH-MB-RG-T0-A0-CF-RC-8546
Zoro # G6753953
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chairs
- Seat Height Range 26" to 35"
- Arm Style No Arms
- Frame Material Nylon Reinforced Fiberglass
- Material Vinyl, Polyurethane Foam, Chrome
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VHBCH-MB-RG-T0-A0-CF-RC-8546
- Zoro # G6753953
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 26" to 35" |
Details
Office Chair Style | High Bench Chairs |
Arm Style | No Arms |
Frame Material | Nylon Reinforced Fiberglass |
Material | Vinyl, Polyurethane Foam, Chrome |
Color | Colonial Blue |
Backrest | Adjustable Back Rest with Lumbar Support |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Description
Vin Hi Bench Chair w/ Med Bk CF Cast Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCI AMERICAS 1-Methoxy-2-Propanol, 25mL (M0126-25ML)
- UNITED SCIENTIFIC Reagent Bottle - Wide Mouth - 125 ml, Amber, HDPE, 12PK (33463)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- SPER SCIENTIFIC Mini Mixer (460001)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench, Chair, Chrome, CF, Casters (BR-TPHBCH-CR-A0-CF-CC)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, BF, Glides (BR-TPMBCH-RG-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- Blue Ridge Ergonomics Lab Chairs & Stools