Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Tractor Stool, 300 lb Cap., Black
Mfr # PTMBSO-RG-CF-RC-BLK
Zoro # G906126269
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 19 in to 26 1/2 in
- Seat Depth 14 in
- Seat Width 17 in
- Material Polyurethane
- Color Black
Product Information
- Brand Blue Ridge Ergonomics
- MFR # PTMBSO-RG-CF-RC-BLK
- Zoro # G906126269
- UPC # 00840268347222
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19 in to 26 1/2 in |
Seat Depth | 14 in |
Seat Width | 17 in |
Overall Depth | 25 in |
Seat Height - Minimum | 19 in |
Overall Width | 25 in |
Seat Height - Maximum | 26 1/2 in |
Overall Height | 26 1/2 in |
Details
Item | Tractor Stool |
Material | Polyurethane |
Color | Black |
Weight Capacity | 300 lb |
Number of Glides | 0 |
Base | Nylon Reinforced Fiberglass |
Standards | ANSI/BIFMA, CAL 117 |
Features | Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking |
Product Type | Lab Stool |
Foot Support | Yes |
Base Material | Fiberglass |
Seat Thickness | 2 1/2 in |
Assembly | No |
Stool Weight | 27 lb |
ESD-Safe | Not ESD Safe |
Description
Tractor Stool, Weight Capacity 300 lb, Seat Height Range 19 in to 26 1/2 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- CELLTREAT Bottle Top Filter, PES Filter Mate, PK24 (229715)
- TORNADO Wire Tie (14560)
- QORPAK Bottle, 32 oz, 33-400, PK12 (GLC-01237)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Bench Chair, RT Tilt, AA Cast, Vinyl, Blu (BR-VMBCH-RT-T1-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Vinyl Desk Chair, 17-1/2" to 22-3/4", No Arms, Black (BR-ESD-PDHCH-CR-T1-A0-EG)
- Blue Ridge Ergonomics Lab Chairs & Stools