Shop All Executive Chairs
Blue Ridge Ergonomics
Mesh Desk Chair, 19" to 23", Adjustable Arms
Mfr # BR-EXE-MDHCH-RG-H1-A2-RG
Zoro # G6707421
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Height Range 19" to 23"
- Backrest Adjustable Lumbar Support
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-EXE-MDHCH-RG-H1-A2-RG
- Zoro # G6707421
- Country of Origin United States
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Backrest | Adjustable Lumbar Support |
Caster Type | Non-Marring Glides |
Item | Executive Mesh Chair,Headrest,3DAGlds |
Material | Mesh, Fabric |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Executive Chair |
Description
Executive Mesh Chair,Headrest,3DAGlds
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orbis All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- HON 42" W 5 Drawer File Cabinet, Black, A4/Legal/Letter (H795.L.P)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A2-RG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A1-RC)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- OFFICESOURCE Boxero Collection Executive High Back with Chrome Frame (1401VBK)
- BOSS Executive Chair, Fixed, White (B9479-WT)
- DOBA-BNT Mid Back Mesh Office Chair (SA3007860)
- Blue Ridge Ergonomics Executive Chairs