Shop All Executive Chairs
Blue Ridge Ergonomics
Mesh Desk Chair, 19" to 23", Adjustable Arms
Mfr # BR-EXE-MDHCH-RG-H1-A1-RC
Zoro # G6707449
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Height Range 19" to 23"
- Backrest Adjustable Lumbar Support
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-EXE-MDHCH-RG-H1-A1-RC
- Zoro # G6707449
- Country of Origin United States
- Category Executive Chairs
Dimensions
Seat Height Range | 19" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Backrest | Adjustable Lumbar Support |
Caster Type | Rolling |
Item | Executive Mesh Chair,Headrest,AA,Casters |
Material | Mesh, Fabric |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Executive Chair |
Description
Executive Mesh Chair,Headrest,AA,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY 10 QTZ Wall Clock (25206)
- FECHOMETAL USA Single Bolt, 304 Stainless Steel, 3/4" Flared Leg Bracket, PK25 (CAT23324036NUS)
- WINSOME TRADING Winsome Trading 94244 Set of 2 24 in. Counter Ladder Back Stool (94244)
- REGENCY Square Cafe Table, 42" W, 42" L, 29" H, Laminated Melamine Top, Cherry (TB4242CHBPBK)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A2-RG)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H0-A1-RC)
- BLUE RIDGE ERGONOMICS Mesh Desk Chair, 19" to 23", Adjustable Arms (BR-EXE-MDHCH-RG-H1-A2-RC)
- BOSS Executive Chair, Fixed, Grey (B9479-GY)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- MOORECO CHAIR, EXEC HI BACK, ERGO, BK (BLT34434)
- Blue Ridge Ergonomics Office Chairs