Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue
Mfr # BR-FHBCH-CR-T1-A1-CF-CC-F43
Zoro # G6805333
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Blue
- Seat Height Range 26" to 35-1/2"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-FHBCH-CR-T1-A1-CF-CC-F43
- Zoro # G6805333
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 26" to 35-1/2" |
Details
Office Chair Style | High Bench Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Blue |
Back Color | Blue |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Blue |
Item | Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Blu |
Material | Fabric, Chrome, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Cast Aluminum |
Style | Bench Chair |
Description
Chair,Fab,Hi Ben,Chr Tilt AA CF Cast,Blu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVER LEAF Faux 2.5 ft. Ficus Lyrata Plant (FL02101)
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- ZOWN Folding Chair, Stacking, Resin, White, Banquet, PK8 (60540WHT8E)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-CR-T1-A1-CF-CC-F45)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Black (BR-FHBCH-CR-T1-A1-CF-CC-F42)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Charcoal (BR-VDHCH-MB-RT-T0-A0-RC-8605)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T1-A1-RC-8546)
- OFFICESOURCE OS Big & Tall Collection Big and Tall High Back Chair with Black Base (11667LBK)
- Blue Ridge Ergonomics Seating