Shop All Desk Chairs
Blue Ridge Ergonomics
High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black
Mfr # BR-PHBCH-RG-T0-A1-BF-RC-BLK
Zoro # G6803653
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style High Bench Chair
- Arm Style Adjustable Arms
- Seat Material Polyurethane
- Seat Color Black
- Seat Height Range 23-1/4" to 33-1/4"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PHBCH-RG-T0-A1-BF-RC-BLK
- Zoro # G6803653
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 23-1/4" to 33-1/4" |
Seat Width | 16 in |
Seat Depth | 17 in |
Back Height | 10 1/4 in |
Back Width | 15 1/2 in |
Seat Height - Maximum | 33 1/4 in |
For Workbench Height | 37 to 42 in |
Seat Height - Minimum | 23 1/4 in |
Description
Ergonomic Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 23-1/4 in to 33-1/4 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, Not Applicable
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- LIVABLISS San Diego SFG-2312 Outdoor Safe Area Rug (SFG2312-71010)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 22" to 29" Height, Adobe White (BR-CLR-VMBCH-CR-NF-RG-8501)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Blue (BR-FHBCH-CR-T1-A0-CF-RG-F43)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T1-A1-RC-8567)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Black (BR-VHBCH-MB-RG-T0-A0-BF-RG-8540)
- FLASH FURNITURE Office Chair, Mesh, Black (HL-0016-1-BK-BK-GG)
- Blue Ridge Ergonomics Office Chairs