Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, Chrome, Glides
Mfr # BR-TPMBCH-CR-A0-NF-RG
Zoro # G6706660
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Seat Height Range 19" to 27"
- Arm Style No Arms
- Frame Material Cast Aluminum
- Material Polyurethane
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-CR-A0-NF-RG
- Zoro # G6706660
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Item | Erie Med Bench Chair,Chrome,Glides |
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Material | Polyurethane |
Color | Black; Blue |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Description
Erie Med Bench Chair,Chrome,Glides
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXACT Nsf/ansi 50 L1 Certified Chlorine + With (486205-K2)
- QORPAK Vial, 4 dram, PK144 (GLC-00993)
- LAB SAFETY SUPPLY Sample Bag, 70 Oz, PK500 (24J927)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, BLK (BR-VMBCH-RT-T0-A0-RG-8540)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8546)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-CF-RC-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- Blue Ridge Ergonomics Lab Chairs & Stools