Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, Chrome, CF, Casters
Mfr # BR-TPMBCH-CR-A0-CF-CC
Zoro # G6706633
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Arm Style No Arms
- Seat Height Range 20" to 28"
- Frame Material Cast Aluminum
- Weight Capacity 300 lb.
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-CR-A0-CF-CC
- Zoro # G6706633
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 20" to 28" |
Details
Office Chair Style | Medium Bench Chairs |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Caster Type | Rolling |
Color | Black; Blue |
Item | Erie Med Bench Chair,Chrome,CF,Casters |
Material | Polyurethane, Chrome |
Description
Erie Med Bench Chair,Chrome,CF,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade Squeegee Front (31UK70)
- ILC Replacement for GE Healthcare Akta Explorer 10 (AKTA EXPLORER 10)
- NORPRO Funnels Plastic, 3PK (243-)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation ROD1"dia (GT1800C)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTDHSL-RG-RC-BLU)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, Glides (BR-TPMBCH-RT-A0-RG)
- Blue Ridge Ergonomics Lab Chairs & Stools