Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Erie Med Bench Chair, CF, Casters
Mfr # BR-TPMBCH-RG-A0-CF-RC
Zoro # G6706800
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Seat Height Range 19" to 27"
- Arm Style No Arms
- Frame Material Cast Aluminum
- Material Polyurethane, Chrome
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-TPMBCH-RG-A0-CF-RC
- Zoro # G6706800
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19" to 27" |
Details
Office Chair Style | Medium Bench Chairs |
Item | Erie Med Bench Chair,CF,Casters |
Arm Style | No Arms |
Frame Material | Cast Aluminum |
Material | Polyurethane, Chrome |
Color | Black; Blue |
Caster Type | Rolling |
Weight Capacity | 300 lb. |
Description
Erie Med Bench Chair,CF,Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Mini Cooler, -20°C, 32-Place (454023GC)
- QORPAK Bottle, 33 oz, PK12 (GLC-02030)
- UNITED SCIENTIFIC Resonance Apparatus (RSAPP01)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Casters (BR-TPHBCH-RG-A0-BF-RC)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Chrome, AA Cast (BR-PMBCH-MB-CR-T0-A1-NF-CC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Desk Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VDHCH-MB-CR-CC-8540)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Navy, Caster Type: Rolling (BR-FMBCH-MB-CR-T0-A1-CF-CC-F45)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools