Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove
Mfr # BR-VDHCH-MB-RG-T1-A1-RC-8567
Zoro # G6733839
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Dove
- Seat Height Range 18" to 23"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RG-T1-A1-RC-8567
- Zoro # G6733839
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Dove |
Back Color | Dove |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Dove |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Desk Chair |
Description
Vin Desk Chair w/ Med Bk Cast Dov
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF Melamine Folding Tables 30x72 Medium Oak (CF3072M-06)
- HASTINGS HOME Hastings Home 24-Inch Round Folding Stool - Padded Seat and 300lb Weight Capacity, Black (328720QJF)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, No Arms, Black (BR-MOD-MDHCH-RG-C1-A0-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T0-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- Blue Ridge Ergonomics Desk Chairs