Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue
Mfr # BR-VDHCH-MB-RG-T1-A1-RC-8546
Zoro # G6733811
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Colonial Blue
- Seat Height Range 18" to 23"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RG-T1-A1-RC-8546
- Zoro # G6733811
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Colonial Blue |
Back Color | Colonial Blue |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Colonial Blue |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Desk Chair |
Description
Vin Desk Chair w/ Med Bk Cast Blu
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gervais Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Dining Chair Set (178-11383-Zoro)
- VICKERMAN 9 ft. x 14 in. Tinsel Green Fir Garland Tree - 250 Tips (K165814)
- KENNEY MFG Kenney Adler 5/8" Indoor/Outdoor Rust-Resistant Wrap Around Curtain Rod, 28-48", Brushed Nickel (KN90020)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T1-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Charcoal (BR-VDHCH-MB-RG-T1-A1-RC-8605)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, Vinyl, 17-3/4" to 23" Height, No Arms, Black (BR-HPDHCH-CR-T0-A0-CC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue (BR-PDHCH-MB-RG-T0-A1-RC)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Colonial Blue (BR-CLR-VMBCH-CR-NF-RG-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- Blue Ridge Ergonomics Desk Chairs