Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Charcoal
Mfr # BR-VDHCH-MB-RG-T1-A1-RC-8605
Zoro # G6733778
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Charcoal
- Seat Height Range 18" to 23"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-VDHCH-MB-RG-T1-A1-RC-8605
- Zoro # G6733778
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Vinyl |
Seat Color | Charcoal |
Back Color | Charcoal |
Backrest | Adjustable Backrest with Lumbar Support |
Caster Type | Rolling |
Color | Charcoal |
Material | Vinyl, Polyurethane Foam |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Desk Chair |
Description
Vin Desk Chair w/ Med Bk Cast Gry
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- BAXTON STUDIO Lauren Modern and Contemporary Oak Brown Finished Wood 2-Door Buffet Kitchen Cabinet (190-11984-ZORO)
- LA CROSSE TECHNOLOGY Atomic Wall Clock, Silver, 12" (WT-3129S)
- BAXTON STUDIO Mason Modern and Contemporary Oak Brown Finished Wood 2-Door Storage Cabinet with Glass Doors (189-11976-ZORO)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T1-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T1-A1-RC-8546)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Blue (BR-FHBCH-CR-T1-A1-CF-CC-F43)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, Adjustable Arms, Black (BR-VHBCH-MB-RG-T0-A1-BF-RC-8540)
- HON Managerial Chair, Leather, Fixed Arms, Black (2092SR11T)
- Blue Ridge Ergonomics Seating