Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black
Mfr # BR-MOD-MDHCH-RG-C2-A2-RC
Zoro # G6707622
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 18-1/2" to 21-1/2"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-MOD-MDHCH-RG-C2-A2-RC
- Zoro # G6707622
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18-1/2" to 21-1/2" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Material | Fabric |
Back Color | Black |
Backrest | Adjustable Lumbar Support |
Caster Type | Rolling |
Color | Black |
Item | Modern Mesh Chair,C2,3D,Arms Casters |
Material | Fabric Mesh |
Weight Capacity | 300 lb. |
Frame Material | Nylon Reinforced Fiberglass |
Style | Desk Chair |
Description
Modern Mesh Chair,C2,3D,Arms Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMBASSY Executive Desk, 29.8" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60400-2179)
- FLASH FURNITURE Square Natural Laminate Table, 30" W, 30" L, 31.125" H, Laminate Top, Wood Grain (XU-NATTB-3030-T2222-GG)
- TRADEMARK FINE ART Wyanne 'Are You Sure You Cant Come Out To Play' Canvas Art, 12x19 (ALI18203-C1219GG)
- VICTOR TECHNOLOGY Height Adjustable Standing Desk with Keyboard Tray, 23 in D, 36 in W, Charcoal Gray, Black (DCX760G)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Charcoal (BR-VDHCH-MB-RG-T0-A0-RG-8605)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, No Arms, Black (BR-NCR-VMBCH-CR-T0-A0-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-BF-RG-8540)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, 21" to 28-1/4" Height, No Arms, Black (BR-VMBCH-RG-T0-A0-BF-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 21" to 26" Height, No Arms, Blue (BR-FDHCH-MB-RT-T0-A0-RC-F43)
- OFFICE STAR Managerial Chair, Fabric, 18-1/4" to 22" Height, Adjustable Arms, Black (92893-30)
- Blue Ridge Ergonomics Seating