Shop All Desk Chairs
Blue Ridge Ergonomics
Desk Chair, 17" to 22" Height, Adjustable Arms, Black; Blue
Mfr # BR-PDHCH-MB-RG-T0-A1-RC
Zoro # G6850002
product price: $379.99
/ea
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms
- Seat Height Range 17" to 22"
- Caster Type Rolling
- Color Black; Blue
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PDHCH-MB-RG-T0-A1-RC
- Zoro # G6850002
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 17" to 22" |
Details
Office Chair Style | Desk Chair |
Arm Style | Adjustable Arms |
Caster Type | Rolling |
Color | Black; Blue |
Item | Desk Chair,Med,Poly,Bk,AA,Casters |
Material | Polyurethane |
Frame Material | Nylon Reinforced Fiberglass |
Weight Capacity | 300 lb. |
Style | Desk Chair |
Description
Desk Chair,Med,Poly,Bk,AA,Casters
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERTAPEDIC Big and Tall Chair, Black (48964)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- PERFORMANCE TOOL Performance Tool 30 in. Bar Stool Swivel Seat (W85010)
- MANHATTAN COMFORT Miller Accent Chair in Cream and Walnut (AC007-CR)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-CR-T1-A1-CF-CC-8582)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RG)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Dove (BR-VDHCH-MB-RG-T0-A1-RC-8567)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy (BR-CLR-VDHCH-CR-CC-8569)
- GLOBAL EQUIPMENT Interion Plastic Office Chair - Black (A820TE)
- Blue Ridge Ergonomics Desk Chairs