Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Adjustable Arms, Black
Mfr # BR-NCR-VMBCH-CR-T1-A1-NF-CC-8540
Zoro # G6699660
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Arm Style Adjustable Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 21-1/2" to 29"
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-NCR-VMBCH-CR-T1-A1-NF-CC-8540
- Zoro # G6699660
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 21-1/2" to 29" |
Seat Width | 18 1/2 in |
Seat Depth | 17 in |
Back Height | 11 1/2 in |
Back Width | 16 1/2 in |
Seat Height - Minimum | 21 1/2 in |
Seat Height - Maximum | 29 in |
For Workbench Height | 32 to 36 in |
Description
Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward 3 Degrees , Seat Tilt Forward 8 Degrees , Back Height 11 1/2 in, Back Width 16 1/2 in, Back Tilt Backward 13.5 Degrees , Back Tilt Forward 10.5 Degrees , Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 5
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME Lightweight PEVA Shower Liner, Clear (LPRLKKL)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- BLUE RIDGE ERGONOMICS Desk Chair, Fabric, 21" to 26" Height, No Arms, Blue (BR-FDHCH-MB-RT-T0-A0-RC-F43)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, Adjustable Arms, Black (BR-PHBCH-RG-T1-A1-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 21" to 26" Height, No Arms, Black (BR-VDHCH-RT-T0-A0-RC-8540)
- BLUE RIDGE ERGONOMICS Desk Chair, Mesh, 18-1/2" to 21-1/2" Height, Adjustable Arms, Black (BR-MOD-MDHCH-RG-C2-A2-RC)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-MB-RG-T1-A1-NF-RG-8582)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, No Arms, Adobe White (BR-VMBCH-MB-RG-T0-A0-CF-RC-8501)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Colonial Blue (BR-CLR-VMBCH-CR-NF-RG-8546)
- Blue Ridge Ergonomics Desk Chairs