Shop All Desk Chairs
Blue Ridge Ergonomics
Clean Room Chair, Vinyl, 18" to 23" Height, Burgundy
Mfr # BR-CLR-VDHCH-CR-CC-8569
Zoro # G6643782
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Clean Room Chair
- Seat Material Vinyl
- Seat Color Burgundy
- Seat Height Range 18" to 23"
- Back Color Burgundy
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-CLR-VDHCH-CR-CC-8569
- Zoro # G6643782
- Country of Origin United States
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 23" |
Details
Office Chair Style | Clean Room Chair |
Seat Material | Vinyl |
Seat Color | Burgundy |
Back Color | Burgundy |
Backrest | Adjustable Back Rest with Lumbar Support |
Caster Type | Rolling |
Color | Burgundy |
Item | Desk Chair,Vinyl,Chrm,Casters,Burg,CL10 |
Material | Vinyl, Chrome, Polyurethane |
Frame Material | Cast Aluminum |
Weight Capacity | 300 lb. |
Style | Clean Room Desk Chair |
Description
Desk Chair,Vinyl,Chrm,Casters,Burg,CL10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Round Adjustable Height Activity Kids School Table, 48" X 48" X 19" to 29", Blue (A48-RND-37)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- FLASH FURNITURE Clear Stacking Side Chair (FH-173-APC-GG)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7001D)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Dove (BR-CLR-VDHCH-CR-CC-8567)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Dark Blue (BR-FHBCH-CR-T1-A1-CF-CC-F45)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 23" to 31" Height, Adjustable Arms, Black (BR-VMBCH-MB-RT-T0-A1-RC-8540)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, Adjustable Arms, Grey (BR-FHBCH-CR-T1-A1-CF-CC-F44)
- BLUE RIDGE ERGONOMICS High Bench Chair, Fabric, 26" to 35-1/2" Height, No Arms, Blue (BR-FHBCH-CR-T1-A0-CF-RG-F43)
- BLUE RIDGE ERGONOMICS High Bench Chair, 25" to 34-1/2" Height, Adjustable Arms, Black (BR-VHBCH-RG-T0-A1-CF-RC-8540)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 20-1/2" Height, Adjustable Arms, Black (HL-0004K-GG)
- Blue Ridge Ergonomics Desk Chairs