Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Bench Chair, Poly, Med, Bk, Tilt, AA BF Gld
Mfr # BR-PMBCH-MB-RG-T1-A1-BF-RG
Zoro # G6850081
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Medium Bench Chairs
- Seat Height Range 19-1/2" to 27-1/2"
- Arm Style 6-Way Adjustable
- Frame Material Nylon Reinforced Fiberglass
- Material Polyurethane
Product Information
- Brand Blue Ridge Ergonomics
- MFR # BR-PMBCH-MB-RG-T1-A1-BF-RG
- Zoro # G6850081
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 19-1/2" to 27-1/2" |
Details
Office Chair Style | Medium Bench Chairs |
Item | Bench Chair,Poly,Med,Bk,Tilt,AA BF Gld |
Arm Style | 6-Way Adjustable |
Frame Material | Nylon Reinforced Fiberglass |
Material | Polyurethane |
Color | Black; Blue |
Weight Capacity | 300 lb. |
Caster Type | Non-Marring Glides |
Description
Bench Chair,Poly,Med,Bk,Tilt,AA BF Gld
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Syringe Filter, 13 mm Dia, 10 mL, PK100 (SF-PTFE-H-4513)
- SPECTRUM Chloroform, 100mL (C1121-100ML49)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- HAMILTON Syringe, 10uL, Cemented, Point Style 2 (80000)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 25-3/4" to 35-1/2", Blue (BR-ECR-VHBCH-CR-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Nav (BR-VMBCH-RT-T0-A0-RG-8582)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Erie Hi Bench, Chair, Chrome, CF, Casters (BR-TPHBCH-CR-A0-CF-CC)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools