Shop All Drip Diverters
Blue Mountain
3 in. First Flush Downspout Water Diverter
Mfr # WDDS99
Zoro # G511588742
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Mountain
- MFR # WDDS99
- Zoro # G511588742
- Country of Origin Australia
- Category Drip Diverters
Description
Downspout First Flush Water Diverters improve water quality and reduce tank/cistern maintenance by preventing the first flush of water, which may contain roof contaminants, from entering the tank/cistern. They help ensure cleaner water is available for use, which protects rainwater pumps and internal household appliances such as clothes washing machines, toilets, hot water systems, etc.Downspout First Flush Diverters, such as the 3'' kits, are installed at each downspout that supplies water to the tank/cistern. They utilize a dependable ball and seat system - a simple automatic system that does not rely on mechanical parts or manual intervention. As the water level rises in the diverter chamber, the ball floats, and once the chamber is full, the ball rests on a seat inside the diverter chamber preventing any further water entering the diverter. The subsequent flow of water is then automatically directed along the pipe system to the tank/cistern. This kit does not include the 3'' pipe.Features and BenefitsPrevents sediment, bird droppings, spiders, insects, mosquito eggs and debris from entering the rainwater tank/cistern.Improves water quality, protects pumps and internal appliances.Ideal to use in conjunction with a rain head.Easy installation, just add pipe and glue.No mechanical parts.Low maintenance requirementsUSE YOUR DIVERTED WATERThe water you divert is automatically released through the slow release valve. You can empty this water into a standard drip irrigation system for use around your garden or you can direct it into storm water drainage. The choice is yours.WHAT'S INCLUDED IN THE BOX: First Flush Plus TeeBall SeatEnd CouplingPipe Wall Brackets x2Sealing BallTransparent, Rapid Release, Exit FunnelFlow Control Valves x8Plastic Filter ScreenHose Connector
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- MOVIT Movit Plastic Barricade (MOVIT-WHITE)
- KINCO Hi-Vis Cold Protection Gloves, HeatKeep Lining, 2XL (1938KWA-XXL)
- DANNER Size 9 1/2 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-9.5M)
- BLUE MOUNTAIN 4 in. First Flush Plus Water Diverter (WDDP111)
- PIG PIG Pipe Leak Diverter Bucket Kit, 11 lb. (TLS669-YW)
- PIG Roof Leak Diverter, Translucent, 0.78 lb. (TLS552-TR)
- GUARDIAN INDUSTRIAL Ceiling Panel With Drain, 2' X 2' (2X2KIT)
- TARPS NOW 15' X 15' Drain Tarps / Leak Diverters (DTP12WB-1515)
- PIG Pipe Leak Diverter, Gray, 2 lb. (TLS248-GY)
- PIG PIG Quick Deploy Leak Diverter, Yellow, 4 lb. (TLS461-YW)
- Blue Mountain Drip Diverters