Shop All Pipe Thread Sealant Tape
Blue Monster
Thread Sealant Tape, 3/4 in, Blue, 520 in
Mfr # 70663
Zoro # G507167357
original price:
$4.09
9% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.0035 in
- Color Blue
- Standards UL Listed, UL-C Listed
- Overall Length 43 ft
- Specific Sealing Application General Purpose Thread Sealing
Product Information
- Brand Blue Monster
- MFR # 70663
- Zoro # G507167357
- UPC # 038091706631
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 43 ft |
For Maximum Thread Diameter | 1 1/2 in |
Overall Width | 3/4 in |
Overall W x L | 3/4 in x 43 ft |
Description
Thread Sealant Tape, Specific Sealing Application General Purpose Thread Sealing, Series Not Applicable, Overall Width 3/4 in, Overall Length 43 ft, Minimum Operating Temperature -450 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 0.8 g/cc, Minimum Linear Density 0.8 g/cc, Color Blue, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL PVC Cement, 16 oz., Gray (55963)
- DAP Sealant, 10.1 oz, Cartridge, Red, Acrylic Base (18858)
- RED HEAD Dispensing Tool, 15 in, 6 1/4 in, Epoxy (D100)
- 3M 1-7/8in Green Masking Tape (401+)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 520 in (70665)
- BLUE MONSTER Thread Sealant Tape, 1/2in, Yellow, 1000 in (70826)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 1,429 in (70886)
- BLUE MONSTER Blue Monster PTFE Thread Seal Tape, 1/4"W (70659)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- HARBOR RESCUE TAPE 1 in. X 12' BLK (RT12012BBL)
- Blue Monster Pipe Thread Sealant Tape