Shop All Pipe Thread Sealant Tape
Blue Monster
Thread Sealant Tape, 1/2in, Yellow, 1000 in
Mfr # 70826
Zoro # G007167390
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.004 in
- Color Yellow
- Standards CSA Certified, T-27730A, UL Listed
- Non-Toxic Yes
- Specific Sealing Application For Gas
Product Information
- Brand Blue Monster
- MFR # 70826
- Zoro # G007167390
- UPC # 038091708260
- Country of Origin China
- Category Pipe Thread Sealant Tape
Dimensions
Overall Length | 83 ft |
Overall Width | 1/2 in |
For Maximum Thread Diameter | 1 1/2 in |
Overall W x L | 1/2 in x 83 ft |
Description
Thread Sealant Tape, Specific Sealing Application For Gas, Series Gas Guard(R), Overall Width 1/2 in, Overall Length 83 ft, Minimum Operating Temperature -400 Degrees F, Maximum Operating Temperature 500 Degrees F, Maximum Operating Pressure for Liquids 10,000 psi, Maximum Operating Pressure for Gases 10,000 psi, Maximum Linear Density 1.5 g/cc, Minimum Linear Density 1.5 g/cc, Color Yellow, Tape Type Pipe Thread Sealant Tape, For Maximum Thread Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-FOAM Spray Foam Sealant, 24 oz, Creme (P30271)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 1-1/2 In. W, 520 In. L (46270)
- WHITE LIGHTNING Construction Sealant, 10 oz, Cartridge, White, Hybrid Base (W41000010)
- GE Painters Caulk, 10.1 oz, Cartridge, White, Acrylic Base (MAP110WT)
- BLUE MONSTER PTFE Thread Sealant Tape, 1/2 in W x 119 ft L, Blue (70885)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 1,429 in (70887)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Copper, 600 in (70811)
- BLUE MONSTER Thread Sealant Tape, 3/4 in, Blue, 520 in (70663)
- BLUE MONSTER Thread Sealant Tape, 1/2 in, Blue, 520 in (70661)
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 520 in (70665)
- DIXON Stainless Steel PTFE Tape, 1/2", 260" (TTA50SS)
- Blue Monster Pipe Sealants