Shop All Specialty Cleaners
Blue Magic
Shine Metal Polish, 10 Oz., Aerosol
Mfr # 230-06
Zoro # G4883785
original price:
$9.22
17% off
new price: $7.65
/ea
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Metal Cleaner
- Size 10 oz
- Container Type Aerosol Can
- For Use With All Metal Surfaces
- Container Size 10 fl oz
Product Information
- Brand Blue Magic
- MFR # 230-06
- Zoro # G4883785
- UPC # 077336230104
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 10 oz |
Container Size | 10 fl oz |
Details
Sub-Category | Metal Cleaner |
Item | Shine Metal Polish |
Container Type | Aerosol Can |
For Use With | All Metal Surfaces |
Type | Non-Abrasive |
Color | Blue |
Features | Great on Brass, Copper, Sterling Silver, Aluminum, Stainless Steel or Gold, Non-Abrasive, also Recommended for Plastic and Fiberglass |
Application Method | Polisher |
Series | Quick Shine Metal Polish |
Compatible Surface Material | Alloy Wheels, Chrome Wheels, Metal Surfaces |
Product Form | Aerosol |
Product Type | Polish |
VOC Content Weight Percentage | 14.4 % |
Description
Metal Polish, Product Type Polish, Series Quick Shine Metal Polish, Container Type Aerosol Spray Can, Container Size 10 fl oz, Product Form Aerosol, Color Blue, VOC Content Weight Percentage 14.4 Percent, Standards Not Applicable, Application Method Polisher, Compatible Surface Material Alloy Wheels, Chrome Wheels, Metal Surfaces, Features Great on Brass, Copper, Sterling Silver, Aluminum, Stainless Steel or Gold, Non-Abrasive, also Recommended for Plastic and Fiberglass
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 5in String Wet Mop, 16oz Dry Wt, Clamp/Quick Chnge/Side-Gate Connect, Loop-End, Green, Cotton/Synthetic (1TYV2)
- BRIGHT AIR Scented Oil Air Freshenr, Lqd, 2.50oz, Appl (900022)
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77153)
- 3M General Purpose Cleaner, 2L Bottle (8H)
- BLUE MAGIC Bug & Tar Remover, 8 Oz. (875-06)
- NU-CALGON Tankless Water Heater Descaler, 8oz (4387-02)
- NAMCO LIQUID ALIVE BACTERIA ENZYME TREATMENT, GALLON (4116)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK (31210)
- ARMOR ALL Original Plastic/Rubber/Vinyl Protectant Spray 4 oz (10040)
- NU-CALGON Coil Cleaner, Liquid, 1 qt (4291-92)
- UVIEW UView 590250 3.38 Oz Cleaning Solution (UVW-590250)
- Blue Magic Specialty Cleaners