Shop All Automotive Sealers
Blue Magic
Radiator/Block Sealer, Auto, Copper
Mfr # 1008-24
Zoro # G2413826
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11.4 oz
- Container Type Bottle
- Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
- Color Copper
- Type Auto
Product Information
- Brand Blue Magic
- MFR # 1008-24
- Zoro # G2413826
- UPC # 728489010081
- Country of Origin United States
- Category Automotive Sealers
Dimensions
Container Size | 11.4 oz |
Details
Container Type | Bottle |
Application | For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations |
Item | Gasket Repair Sealant |
Color | Copper |
Type | Auto |
Begins to Harden | 5 min |
Compatible Vehicle Part | Engine Block, Head Gasket, Radiator |
Features | Designed to Seal Leaks In The Cooling System, Forms Permanent Copper-Ceramic Seal |
Treatment Volume | 6 gal |
Product Form | Liquid |
Product Type | Gasket Repair Sealant |
Operating Temperature - Maximum | 2,000 Degrees F |
Description
Radiator/Block Sealer, Auto, Color Copper, 11.4 Oz Container Size, Application Time 5 Minutes, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR BRITE Cleaner-Ultimate Aluminum 64O, #087764 (087764)
- MONROE Monroe Magnum Steering Damper - Front, SC2961 (SC2961)
- US MOTOR WORKS New Water Pump, US8918 (US8918)
- THULE Roof Racks & Components Wingbar Evo 135(53In)Black (711420)
- BLUE MAGIC Radiator/Block Sealer, Lg Engine, Copper (1116-24)
- 3M Round Ribbon, Sealer, 3/8"x 15ft., PK12 (08612)
- 3M Bare-Metal, Seam Sealer, Beige, 200 mL, PK6 (08310)
- LOCTITE Insulating and Sealing Wrap, Black (1540599)
- 3M Flexible Foam, NVH (08463)
- 3M Pillar Foam, NVH (08458)
- DOMINION SURE SEAL Seal Seam And Joint Sealer - White (DOM-CSW)
- Blue Magic Automotive Sealers