Shop All Automotive Sealant
Blue Magic
Crack Repair Kit, High Temp, Dark Gray
Mfr # 18022KTRI
Zoro # G1874521
original price:
$12.59
10% off
new price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Temperature
- Shear Strength (PSI) 740 psi
- Full Cure 1 hr
- Container Size 3 oz
- Color Black
Product Information
- Brand Blue Magic
- MFR # 18022KTRI
- Zoro # G1874521
- UPC # 728489180227
- Country of Origin United States
- Category Automotive Sealant
Dimensions
Container Size | 3 oz |
Details
Item | Exhaust Repair Kit |
Type | High Temperature |
Shear Strength (PSI) | 740 psi |
Full Cure | 1 hr |
Color | Black |
Temp. Range (F) | 2,400 Degrees F |
Begins to Harden | 5 min |
Application | For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations |
Includes | Sandpaper, Screen |
Container Type | Tube |
Compatible Vehicle Part | Exhaust System |
Full Cure Time | 1 hr |
Compatible Surface Material | Iron, Metal, Steel |
Product Type | Exhaust Repair Kit |
Operating Temperature - Maximum | 2,400 Degrees F |
Product Form | Paste |
Shear Strength | 740 psi |
Working Time | 5 min |
Description
Crack Repair Kit, High Temperature, Color Dark Gray, 2 oz. Container Size, Temp. Range (F) 2400, Application Time 5 Minutes, Full Cure 1 Hour, Shear Strength (PSI) 740, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations, Includes 2 Oz Cement, Screen, and Sandpaper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROPHY PRODUCTS 3-Step Aluminum RV Scissor Steps with 24" to 30" Rise (AS03)
- DAVIS INSTRUMENTS Windex 10.Sport Wind Vane (3120)
- PICO Tie Wrap-5.5" Blk 100Pc, #7075E (7075E)
- CURT Quick Link, 1/4", 82610 (82610)
- BLUE MAGIC Metal Repair, High Temp, Dark Gray, 3 Oz (18003TRI)
- BLUE MAGIC Plastic Tank Repair Kit, QuikSteel, 2 oz Container Size, 1 to 1, White (6522KTRI)
- BLUE MAGIC Tank Repair Kit, Dark Gray, 2 Oz (6022KTRI)
- GROTE Seal Poly, Filter Screen Blue, PK100 (81-0113-100B)
- CRP PRODUCTS Pentosin Pentofrost A3 Blue 1 Gallon Blue Fs G, 8115207 (8115207)
- FLEX SEAL Rubber Sealant Glue Tube, 6 oz. (GFSTANR06)
- PROJE PREMIUM CAR CARE Surge Quick Detailer 16oz - Carnauba Wax Sealant Spray (20004)
- Blue Magic Automotive Sealant