Shop All Repair Body Fillers
Blue Magic
Brush On Electrical Tape, Black, 4 Oz
Mfr # BOT55TRI
Zoro # G2285604
product price: $8.99
/ea
$8.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Begins to Harden 5 min
- Color Black
- Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
- Full Cure 1 hr
- Container Size 4 oz
Product Information
- Brand Blue Magic
- MFR # BOT55TRI
- Zoro # G2285604
- UPC # 077336550042
- Country of Origin United States
- Category Repair Body Fillers
Dimensions
Container Size | 4 oz |
Details
Begins to Harden | 5 min |
Color | Black |
Application | For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations |
Full Cure | 1 hr |
Item | Brush-On Electrical Tape |
Includes | Brush |
Container Type | Can |
Product Type | Brush-On Electrical Tape |
Full Cure Time | 1 hr |
VOC Content Weight | 15.01 g/L |
Product Form | Liquid |
Operating Temperature - Maximum | 120 Degrees F |
Working Time | 5 min |
Compatible Vehicle Part | Electrical Wiring |
Features | Weatherproof |
Description
Brush On Electrical Tape, Color Black, 4 oz. Container Size, Application Time 5 Minutes, Full Cure 1 Hour, Application For Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- VELVAC Height Control Valve- Hadley (032139)
- DONALDSON P550464, HYD FLTR (P550464)
- GROTE Rock/Switch, SPST, On/Off, 20A, 12V (82-0309)
- BLUE MAGIC Brush On Electrical Tape, White, 4 Oz (BOT59TRI)
- BLUE MAGIC Brush On Electrical Tape, Red, 4 Oz (BOT58TRI)
- 3M Flexible Foam (8463)
- PERMATEX Cold Weld Bond Cmpnd 2Oz (14600)
- J-B WELD Jb Plstc Bndr Adhsv.85Oz (50133)
- MINWAX Minwax Wd Condition1/2Pt (134074444)
- CARGROOM 32 Oz. Auto Body Repair Kit (77021)
- Blue Magic Repair Patches