Shop All Repair Putties
Blue Magic
1.75 oz. Quiksteel Gray Putty
Mfr # 16001-6
Zoro # G2965593
original price:
$5.85
5% off
$5.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type QuikSteel Epoxy Putty
- Size 1 oz
- Color Gray
- Container Type Strips
- Series Quicksteel
Product Information
- Brand Blue Magic
- MFR # 16001-6
- Zoro # G2965593
- UPC # 728489160014
- Country of Origin United States
- Category Repair Putties
Dimensions
Size | 1 oz |
Container Size | 1.75 oz |
Details
Item | Putty |
Type | QuikSteel Epoxy Putty |
Color | Gray |
Container Type | Strips |
Series | Quicksteel |
Tensile Strength | 5,950 psi |
Max. Temp. | 500 Degrees F |
Shear Strength | 710 psi |
Application | Metal Repair |
Full Cure Time | 1 hr |
For Use On Surface Material | Ceramic, Fiberglass, Glass, Metal, Wood |
Maximum Setting Time | 5 min |
Base Material | Epoxy |
Working Time | 15 min |
Minimum Performance Temperature | -90 Degrees F |
Product Type | Putty |
Finishing Features | Machinable, Paintable, Sandable |
Product Form | Putty |
Maximum Application Temperature | 500 Degrees F |
Maximum Performance Temperature | 500 Degrees F |
Description
Putty, Container Type Strips, Application Metal Repair, Base Material Epoxy, Color Gray, Container Size 1.75 oz, Full Cure Time 1 hr, Maximum Performance Temperature 500 Degrees F, Minimum Performance Temperature -90 Degrees F, Working Time 15 min, Finishing Features Machinable, Paintable, Sandable, For Use On Surface Material Ceramic, Fiberglass, Glass, Metal, Wood, Maximum Application Temperature 500 Degrees F, Maximum Setting Time 5 min, Product Form Putty, Product Type Putty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, PC-11 Series, Black, 0.1 oz, Tube, 1:01 Mix Ratio, 12 hr Functional Cure (020111)
- SCOTCH Tape, Filament, Hp, 3/4"x60 yd (898134)
- DAP Kwik Seal Ultra White Siliconized Acrylic Kitchen and Bath Sealant 10.1 oz (7079818897)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 5 Yd (5413)
- BLUE MAGIC 2 oz. Gray Metal Epoxy Putty (16002TRI)
- BLUE MAGIC Blue Magic 16002US 2 oz. Steel Re-Enforced Epoxy Putty (528555)
- BLUE MAGIC 2 oz. White Plastic Epoxy Putty (16502TRI)
- EVERCOAT Glaz&Spot Putty 13Oz (105065)
- ABATRON Dark Gray Epoxy Putty, 1 lb. Tub (FEBO#K)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- BLACK SWAN Putty Tape - 1/2" x 360" (01170)
- Blue Magic Repair Putties