Shop All Pool Accessories
Blue Flame
Blue Flame BFS.07.HD 0.5 in. 3 Step Multifunctional Straight Valve; Pewter Flange & 3 in. Gas Valve Key
Mfr # BFS.07.HD
Zoro # G704118176
product price: $58.39
/ea
$58.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blue Flame
- MFR # BFS.07.HD
- Zoro # G704118176
- UPC # 54773902658
- Country of Origin Unknown
- Category Pool Accessories
Description
Fireplace to Fire Pit this MultiFunctional Gas Valve Kit meets the needs of the homeowner for wood-burning fireplaces, artificial log sets or fire pits. This valve is pre-set prior to installation. Pre-set it for a higher capacity BTU rating of up to 270,000 to meet the needs of large artifical log sets and outdoor fire pits. Pre set it to 44,000 BTU/hr for smaller log sets or pre-set to a .25 Turn valve at 22,000 BTU/hr for wood burning fireplaces. Comes with a 3/4" Pewter Flange and 3" Gas Fireplace Key.
Features- Straight brass valve
- Pewter flange and 3 in. gas valve key
- Material: Pewter Flange
- Dimensions: 8 H X 1 L x 5 W in.
- Country Of Origin : CN/ID
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Large Round Patio Table Cover, 50"x50" (55-569-011501-00)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch MNPT Stainless Steel Coupler 5200 PSI (PW7136)
- ZIPPO FireFast® Torch - for Starting Fires, Soldering, Heating, Melting and Thawing (40558)
- CMP Vinyl Pool Return Faceplate (CMP25545001000)
- POWER HOUSE 2 in. Thread Adapter Diverter Valve 5 Scalp T (PO196093)
- LASCO 1.25 x 0.75 in. Mpt x Fpt Threaded Reducer Bushing (PV439167)
- LASTPLAY Floating Rechargeable LED Pool Light (LA10457)
- POWERPLAY Outside Diameter Compression Spring (PO731640)
- TRACK USA No. 8 Winter Plug 1.5 in. Pipe with Blowout Valve (TR706901)
- WATERCO Black Opal Cart Union Lock Ring (AXFI 016)
- Blue Flame Pool Accessories