Shop All Pump Parts
Blue Def
Tote Valve, 2" dia., 49" L x 2" W x 46" H
Mfr # BEDEFVD275P
Zoro # G6560561
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- For Use With 275 gal DEF Tote
- Includes Polyethylene 4 Pin Coupler, Pre Installed Downtube
- Length 49"
- Width 2"
Product Information
- Brand Blue Def
- MFR # BEDEFVD275P
- Zoro # G6560561
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 49" |
Width | 2" |
Manufacturers Warranty Length | 1 yr. |
Diameter | 2" |
Height | 46" |
Valve Thread Dia. | 2 in |
Downtube Length | 37 3/4 in |
Overall Length | 37 3/4 in |
Description
Tote Valve, Valve Thread Dia. 2 in, Valve Thread Type Buttress, Body Material Polyethylene, Seal Material EPDM, Wetted Materials Polyethylene, Max. Fluid Temp. 120 Degrees F, Min. Fluid Temp. 12 Degrees F, Downtube Length 37 3/4 in, Overall Length 37 3/4 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features Pre Assembled Easy to Install, Includes Polyethylene 4 Pin Coupler, Pre Installed Downtube, For Use With 275 gal DEF Tote, Agency Compliance ISO 22241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Barrel Pump, Lever Action (44100)
- IFM Flow Meter, Magnetic, 50 LPM (SM7004)
- STENNER PCM1 Pump Control Module 0.1 - 1.0 Sec (PCM1)
- TOMKINS PLC Pump Heavy Oil Lever Action Dispenser 5Gal Pail (55-440)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 6" H (DEF756-008B)
- DAYTON Drive Shaft (090COLU1204)
- Blue Def Pump Parts